Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS40-209
  • Zoro # G4923379

product price: 
$
1,083.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Rubber Color
Black
Standards
ASTM D2000 BF 410
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS40-209
Zoro #
G4923379
UPC #
193005391942
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Rubber Properties
Oil Resistant, Water Resistant
Rubber Color
Black
Standards
ASTM D2000 BF 410
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Durometer
40 Shore A
Max. Temp. (F)
250 Degrees F
Grade
High Strength
Rubber Material
Buna-N
Thickness Tolerance
+/-0.035 in
Density
1.35 g/cc
Chemical Resistance
Fair
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Oil Resistance
Excellent
Weather Resistance
Fair
Water Resistance
Good
Compression Set
30 %
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Shape
Roll
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.