RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS70-209
  • Zoro # G5063595
product price: 
$
861.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Grade
High Strength
Finish
Smooth
Standards
ASTM D2000 BF 710
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS70-209
Zoro #
G5063595
UPC #
193005395261
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
3/8 in
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Grade
High Strength
Finish
Smooth
Standards
ASTM D2000 BF 710
Tensile Strength (PSI)
1,500 psi
Rubber Color
Black
Rubber Material
Buna-N
Rubber Properties
Oil Resistant, Water Resistant
Durometer
70 Shore A
Elongation
380 %
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Compression Set
30 %
Texture
Smooth
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Shape
Roll
Thickness Tolerance
+/-0.035 in
Density
1.35 g/cc
Chemical Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Tear Strength
20 N/mm
Tensile Strength
1,500 psi
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/8 in

Ratings & reviews