RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS70-329
  • Zoro # G4932363
product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Finish
Smooth
Rubber Length
10 ft
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-BHS70-329
Zoro #
G4932363
UPC #
193005395582
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Finish
Smooth
Rubber Color
Black
Standards
ASTM D2000 BF 710
Rubber Properties
Oil Resistant, Water Resistant
Elongation
380 %
Tensile Strength (PSI)
1,500 psi
Max. Temp. (F)
250 Degrees F
Rubber Material
Buna-N
Min. Temp. (F)
-30 Degrees F
Grade
High Strength
Durometer
70 Shore A
Minimum Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Tear Strength
20 N/mm
Chemical Resistance
Fair
Thickness Tolerance
+0.016 in/-0 in
Shape
Roll
Water Resistance
Good
Tensile Strength
1,500 psi
Oil Resistance
Excellent
Weather Resistance
Fair
Adhesive Type
Acrylic
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
30 %
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Rubber Length
10 ft
Rubber Width
36 in
Rubber Thickness
1/32 in
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
1/32 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in, Abrasion Resistance Good

Ratings & reviews