RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS70-324
  • Zoro # G4939302
product price: 
$
1,708.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Buna-N
Color
Black
Standards
ASTM D2000 BF 710
Rubber Material
Buna-N
Tensile Strength (PSI)
1,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS70-324
Zoro #
G4939302
UPC #
193005395469
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/4 in
Rubber Length
10 ft
Rubber Width
36 in
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3/4 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BF 710
Rubber Material
Buna-N
Tensile Strength (PSI)
1,500 psi
Finish
Smooth
Rubber Properties
Oil Resistant, Water Resistant
Grade
High Strength
Elongation
380 %
Durometer
70 Shore A
Max. Temp. (F)
250 Degrees F
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.059 in
Tensile Strength
1,500 psi
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Compression Set
30 %
Abrasion Resistance
Good
Density
1.35 g/cc
Water Resistance
Good
Chemical Resistance
Fair
Shape
Roll
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.059 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.