RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS70-204
  • Zoro # G5064681
product price: 
$
94.79
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
70 Shore A
Grade
High Strength
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS70-204
Zoro #
G5064681
UPC #
193005394660
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Width
36 in
Rubber Thickness
1/32 in
Overall Width
36 in
Overall Thickness
1/32 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Durometer
70 Shore A
Grade
High Strength
Rubber Color
Black
Standards
ASTM D2000 BF 710
Tensile Strength (PSI)
1,500 psi
Finish
Smooth
Elongation
380 %
Rubber Material
Buna-N
Max. Temp. (F)
250 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
Min. Temp. (F)
-30 Degrees F
Weather Resistance
Fair
Tensile Strength
1,500 psi
Texture
Smooth
Shape
Roll
Thickness Tolerance
+0.016 in/-0 in
Compression Set
30 %
Tear Strength
20 N/mm
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Water Resistance
Good
Density
1.35 g/cc
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +0.016 in/-0 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in

Ratings & reviews