RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-BHS70-330
  • Zoro # G4922825
product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Tensile Strength (PSI)
1,500 psi
Min. Temp. (F)
-30 Degrees F
Rubber Material
Buna-N
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-BHS70-330
Zoro #
G4922825
UPC #
193005395605
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Thickness
1/16 in
Rubber Width
36 in
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
1/16 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Tensile Strength (PSI)
1,500 psi
Min. Temp. (F)
-30 Degrees F
Rubber Material
Buna-N
Max. Temp. (F)
250 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
Grade
High Strength
Durometer
70 Shore A
Rubber Color
Black
Finish
Smooth
Elongation
380 %
Standards
ASTM D2000 BF 710
Tear Strength
20 N/mm
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Texture
Smooth
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Shape
Roll
Weather Resistance
Fair
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Tensile Strength
1,500 psi
Maximum Temperature
250 Degrees F
Compression Set
30 %
Thickness Tolerance
+/-0.011 in
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Abrasion Resistance Good

Ratings & reviews