RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H50-209
  • Zoro # G4753075
product price: 
$
718.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Max. Temp. (F)
250 Degrees F
Durometer
50 Shore A
Rubber Length
10 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H50-209
Zoro #
G4753075
UPC #
193005069841
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Max. Temp. (F)
250 Degrees F
Durometer
50 Shore A
Standards
ASTM D2000 BF 507
Grade
Standard
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
Rubber Color
Black
Elongation
350 %
Rubber Material
Buna-N
Rubber Properties
Oil Resistant, Water Resistant
Tensile Strength (PSI)
1,000 psi
Abrasion Resistance
Good
Compression Set
33 %
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.035 in
Chemical Resistance
Fair
Density
1.5 g/cc
Water Resistance
Good
Tensile Strength
1,000 psi
Oil Resistance
Excellent
Minimum Temperature
-30 Degrees F
Shape
Roll
Weather Resistance
Fair
Texture
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Dimensions

Rubber Length
10 ft
Rubber Thickness
3/8 in
Rubber Width
36 in
Overall Width
36 in
Overall Length
10 ft
Overall Thickness
3/8 in
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 507, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews