RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H60-374
  • Zoro # G4739145
product price: 
$
158.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Elongation
350 %
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H60-374
Zoro #
G4739145
UPC #
193005390112
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Thickness
3/32 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Rubber Properties
Oil Resistant, Water Resistant
Elongation
350 %
Grade
Standard
Durometer
60 Shore A
Tensile Strength (PSI)
1,000 psi
Min. Temp. (F)
-30 Degrees F
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Rubber Material
Buna-N
Finish
Smooth
Standards
ASTM D2000 BF 607
Thickness Tolerance
+/-0.013 in
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Density
1.5 g/cc
Tensile Strength
1,000 psi
Shape
Roll
Water Resistance
Good
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Oil Resistance
Excellent
Texture
Smooth
Chemical Resistance
Fair
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/32 in, Abrasion Resistance Good

Ratings & reviews