RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-HUS70-209
  • Zoro # G4936773
product price: 
$
1,700.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Length
10 ft
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-HUS70-209
Zoro #
G4936773
UPC #
193005398385
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Thickness
3/8 in
Rubber Width
36 in
Overall Thickness
3/8 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Min. Temp. (F)
-30 Degrees F
Finish
Smooth
Standards
ASTM D2000 BF 717
Rubber Properties
Oil Resistant, Water Resistant
Elongation
400 %
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Grade
Ultra Strength
Tensile Strength (PSI)
2,500 psi
Rubber Material
Buna-N
Durometer
70 Shore A
Thickness Tolerance
+/-0.035 in
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Tear Strength
25 N/mm
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Tensile Strength
2,500 psi
Compression Set
28 %
Density
1.35 g/cc
Texture
Smooth
Oil Resistance
Excellent
Abrasion Resistance
Good
Shape
Roll
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 3/8 in

Ratings & reviews