RubberRoll, Buna-N, 25ftL, 36inW

  • Mfr # BULK-RS-H40-985
  • Zoro # G702582931
product price: 
$
1,127.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-985
Zoro #
G702582931
UPC #
193005059521
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BF 407
Grade
Standard
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Density
1.5 g/cc
Tear Strength
20 N/mm
Color
Black
Chemical Resistance
Fair
Shape
Roll
Minimum Temperature
-30 Degrees F
Texture
Smooth
Water Resistance
Good
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.026 in
Compression Set
33 %
Material
Buna-N
Abrasion Resistance
Good
Oil Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Overall Width
36 in
Overall Length
25 ft
Overall Thickness
1/4 in
Wire Rope Length
25 ft
Length
25 ft

Description

Oil Resistant Buna-N Rubber

Ratings & reviews