RubberRoll, EPDM, 35ftL, 36inW

  • Mfr # BULK-RS-E60-956
  • Zoro # G202586156
product price: 
$
431.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E60-956
Zoro #
G202586156
UPC #
193005486495
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BA 607
Grade
Standard
Chemical Resistance
Good
Shape
Roll
Texture
Smooth
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Abrasion Resistance
Good
Material
EPDM
Compression Set
33 %
Tensile Strength
1,000 psi
Color
Black
Minimum Temperature
-30 Degrees F
Tear Strength
20 N/mm
Density
1.5 g/cc
Water Resistance
Excellent
Oil Resistance
Poor
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black
Traction Material
EPDM

Dimensions

Overall Length
35 ft
Overall Width
36 in
Overall Thickness
1/16 in
Wire Rope Length
35 ft
Length
35 ft

Description

Weather Resistant EPDM Rubber

Ratings & reviews