Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N30-304
  • Zoro # G902586050

product price: 
$
976.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-N30-304
Zoro #
G902586050
UPC #
193005997106
Country of Origin
Multiple

Dimensions

Overall Thickness
3/32 in
Overall Length
20 ft
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Details

Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Maximum Temperature
250 Degrees F
Texture
Smooth
Compression Set
30 %
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.013 in
Abrasion Resistance
Good
Color
Black
Tear Strength
20 N/mm
Material
Neoprene
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Shape
Roll
Weather Resistance
Excellent
Adhesive Type
Acrylic
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Multipurpose Neoprene Rubber

Ratings & reviews