Shop ZORO SELECT

RubberRoll, Neoprene, 30ftL, 36inW

  • Mfr # BULK-RS-N60FP-45
  • Zoro # G902586418

product price: 
$
715.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N60FP-45
Zoro #
G902586418
UPC #
193005997052
Country of Origin
Multiple
Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Plain
Elongation
350 %
Standards
ASTM D2000 BC 607, UL 94 V-0
Grade
Flame-Resistant
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Texture
Smooth
Shape
Roll
Density
1.6 g/cc
Compression Set
28 %
Color
Black
Thickness Tolerance
+/-0.004 in
Weather Resistance
Excellent
Material
Neoprene
Oil Resistance
Good
Abrasion Resistance
Good
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Water Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Width
36 in
Overall Length
30 ft
Overall Thickness
1/16 in
Wire Rope Length
30 ft
Length
30 ft

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.