Shop ZORO SELECT

RubberRoll, Neoprene, 60ftL, 36inW

  • Mfr # BULK-RS-N50ESD-58
  • Zoro # G502585156

product price: 
$
1,631.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Neoprene
Color
Black
Backing Type
Adhesive
Grade
Anti-Static
Standards
ASTM D2000 BC 508, UL 94 V-0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N50ESD-58
Zoro #
G502585156
UPC #
193005490171
Country of Origin
China
Item
Rubber Roll
Material
Neoprene
Color
Black
Backing Type
Adhesive
Grade
Anti-Static
Standards
ASTM D2000 BC 508, UL 94 V-0
Durometer
50 Shore A
Elongation
380 %
Water Resistance
Good
Shape
Roll
Tear Strength
20 N/mm
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Texture
Smooth
Density
1.5 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Compression Set
28 %
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Weather Resistance
Excellent
Adhesive Type
Acrylic
Tensile Strength
1,200 psi
Oil Resistance
Good
Thickness Tolerance
+/-0.004 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black

Dimensions

Overall Length
60 ft
Overall Thickness
1/16 in
Overall Width
36 in
Wire Rope Length
60 ft
Length
60 ft

Description

Static-Dissipative Neoprene Rubber Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.