RubberRoll, SBR, 40ftL, 36inW

  • Mfr # BULK-RS-SBR75-266
  • Zoro # G202585753
product price: 
$
704.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Standards
ASTM D2000 AA 706
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SBR75-266
Zoro #
G202585753
UPC #
193005943400
Country of Origin
Multiple
Item
Rubber Roll
Material
SBR
Color
Black
Backing Type
Adhesive
Durometer
75 Shore A
Standards
ASTM D2000 AA 706
Elongation
200 %
Grade
Standard
Tensile Strength
800 psi
Shape
Roll
Thickness Tolerance
+/-0.013 in
Texture
Smooth
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
200 Degrees F
Abrasion Resistance
Excellent
Chemical Resistance
Fair
Oil Resistance
Poor
Compression Set
38 %
Tear Strength
16 N/mm
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-45 Degrees F
Water Resistance
Good
Density
1.5 g/cc
Weather Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
SBR
Wire Color
Black
Traction Material
SBR

Dimensions

Overall Thickness
3/32 in
Overall Length
40 ft
Overall Width
36 in
Wire Rope Length
40 ft
Length
40 ft

Description

SBR Rubber Roll,Acrylic Adhsive

Ratings & reviews