RubberRoll, Silicone, 10ftL, 36inW

  • Mfr # BULK-RS-S50WFDA-119
  • Zoro # G4845405
product price: 
$
2,425.99
/ea
Free Shipping & Returns

Key Features

Material
Silicone
Color
White
Tensile Strength (PSI)
700 psi
Min. Temp. (F)
-80 Degrees F
Max. Temp. (F)
450 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50WFDA-119
Zoro #
G4845405
UPC #
193005402440
Country of Origin
Multiple
Item
Rubber Roll
Material
Silicone
Color
White
Backing Type
Adhesive
Tensile Strength (PSI)
700 psi
Min. Temp. (F)
-80 Degrees F
Max. Temp. (F)
450 Degrees F
Standards
ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
Rubber Material
Silicone
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Elongation
400 %
Rubber Color
White
Grade
Food Grade
Finish
Smooth
Durometer
50 Shore A
Water Resistance
Good
Density
1.25 g/cc
Thickness Tolerance
+/-0.050 in
Texture
Smooth
Minimum Adhesive Temperature
-100 Degrees F
Tear Strength
15 N/mm
Oil Resistance
Fair
Adhesive Type
High-Temp
Maximum Temperature
450 Degrees F
Shape
Roll
Tensile Strength
700 psi
Minimum Temperature
-80 Degrees F
Compression Set
30 %
Weather Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Abrasion Resistance
Poor
Chemical Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
White
Traction Material
Silicone

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Thickness
1/2 in
Overall Width
36 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color White, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 505, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & reviews