Shop ZORO SELECT

RubberSheet, Neoprene, 24inL, 12inW

  • Mfr # BULK-RS-NHS70-998
  • Zoro # G902583240

product price: 
$
13.69
/ea

Key Features

Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NHS70-998
Zoro #
G902583240
UPC #
193005994570
Country of Origin
Multiple
Item
Rubber Sheet
Durometer
70 Shore A
Backing Type
Plain
Elongation
280 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Compression Set
30 %
Oil Resistance
Good
Weather Resistance
Excellent
Color
Black
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Thickness Tolerance
+/-0.100 mm
Water Resistance
Good
Material
Neoprene
Shape
Sheet
Tensile Strength
1,500 psi
Texture
Smooth
Density
1.32 g/cc
Tear Strength
20 N/mm
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Overall Length
24 in
Overall Thickness
0.5 mm
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.