RubberSheet, Neoprene, 60inL, 36inW

  • Mfr # BULK-RS-N70-330
  • Zoro # G5027615
product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/8 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N70-330
Zoro #
G5027615
UPC #
193005377625
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Max. Temp. (F)
250 Degrees F
Chemical Resistance
Fair
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.035 in
Tensile Strength
1,000 psi
Shape
Sheet
Compression Set
33 %
Tear Strength
20 N/mm
Water Resistance
Good
Color
Black
Material
Neoprene
Maximum Temperature
250 Degrees F
Density
1.5 g/cc
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
3/8 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Thickness
3/8 in
Overall Length
60 in
Overall Width
36 in
Wire Rope Length
60 in
Length
60 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.035 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/8 in, Abrasion Resistance Good

Ratings & reviews