Safety Vest Lime Mesh w/Silver 4XL

  • Mfr # 1278/4X

  • Zoro # G2054695


product price:  $12.29
/ea

Key Features

ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Vest Size
4XL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1278/4X
Zoro #
G2054695
UPC #
-
Country of Origin
Unknown

Dimensions

Size
4XL
Vest Size
4XL

Details

Item
Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Number of Outside Pockets
1
Features
One Patch Pocket
Vest Stripe Color Family
Silver
Pockets
0-3
ANSI Type
ANSI/ISEA 107-2004 Class 2
Fabric Construction
Mesh
Total Number of Pockets
1
Reflective Stripe Color
Silver

Description

Safety Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, Vest Stripe Color Family Silver, Number of Pockets (Outside) 1, Features One Patch Pocket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.