Safety Vest Orange Mesh w/Silver 5XL

  • Mfr # 1279/5X

  • Zoro # G2054640


product price:  $12.29
/ea

Key Features

ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Vest Size
5XL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1279/5X
Zoro #
G2054640
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5XL
Vest Size
5XL

Details

Item
Safety Vest
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Number of Outside Pockets
1
Vest Stripe Color Family
Silver
Features
One Patch Pocket
Pockets
0-3
ANSI Type
ANSI/ISEA 107-2004 Class 2
Fabric Construction
Mesh
Reflective Stripe Color
Silver
Total Number of Pockets
1

Description

Safety Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Orange/Red, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, Vest Stripe Color Family Silver, Number of Pockets (Outside) 1, Features One Patch Pocket

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.