Safety Vest Lime Mesh w/Silver 5XL
Mfr # 1278/5X
Zoro # G2056594
product price:Â $12.29
/eaKey Features
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Vest Stripe Color Family
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1278/5X
Zoro #
G2056594
UPC #
-
Country of Origin
Unknown
Dimensions
Size
5XL
Vest Size
5XL
Details
Item
Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Vest Stripe Color Family
Silver
Pockets
0-3
Features
One Patch Pocket
Number of Outside Pockets
1
ANSI Type
ANSI/ISEA 107-2004 Class 2
Fabric Construction
Mesh
Total Number of Pockets
1
Reflective Stripe Color
Silver
Description
Safety Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, Vest Stripe Color Family Silver, Number of Pockets (Outside) 1, Features One Patch Pocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.