Shop All Sealed Lead Acid Batteries
Zoro Select
Sealed Lead Acid Battery, 12VDC, 33Ah
Mfr # 47024
Zoro # G504393056
original price:
$80.49
7% off
new price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.1 in
- Width 7.72 in
- Depth 5.16 in
- Weight 23.1 lb
- Terminal Type - Batteries Tab with Bolt Hole
Product Information
- Brand Zoro Select
- MFR # 47024
- Zoro # G504393056
- UPC # 806593470240
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.1 in |
Width | 7.72 in |
Depth | 5.16 in |
Overall Height | 7.09 in |
Details
Description
Sealed Lead Acid Battery, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 33 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 6.1 in, Width 7.72 in, Depth 5.16 in, Housing Material - Batteries ABS, Battery Cycle Type Dual Purpose, Terminal Location Top, Application General Purpose, For Use With All Purpose, Recharge Time 16 hr, Battery Chemistry Lead Acid, Rechargeable Up To 3 yr, Weight 23.1 lb, Battery Cross-Reference CP12-33, Max. Operating Temp. 140 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower CP1500PFCLCD - 2 Pack (ML9-12MP251124741018)
- WORKS Works 22-100-11 P4 ATX 4-Pin To EPS 8-Pin Cable Adapter; 8.75 in. Long (22-100-11)
- WINEGARD Winegard GW1000 Gateway 4G LTE WiFi Router (GW-1000)
- SUPER TALENT Pico-C 32GB Gold Limited Edition USB 2.0 Flash Drive (STU32GPCG)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 20Ah (47021)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 24Ah (47023)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 0.8Ah, JST (2UKG8)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK3)
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 33Ah, Bolt (2UKL4)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47015)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Jump N Carry JNC105, JNC110, JNC1224 (ML22-12GEL331)
- Zoro Select Sealed Lead Acid Batteries