Zoro Select
Self-Drilling Screw, #10-16 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 3000 PK
Mfr # 1008ABSWS188
Zoro # G7567587
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
- Standards ASME B18.6.3, SAE J933
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK U31870.016.0125
- ZORO SELECT Self-Drilling Screw, #6-20 x 5/8 in, Black Oxide Steel Pan Head Phillips Drive, 10000 PK 0610KPPB
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK 0816KQF
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Drive Head Torx Drive, 7000 PK 0816HTF
- ZORO SELECT Self-Drilling Screw, #12-14 x 4-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 500 PK 1272KPF
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK 1448KPF
- ZORO SELECT Self-Drilling Screw, #12-11 x 1-1/4 in, Wax Steel Hex Head Hex Drive, 2500 PK 1220LW
- ZORO SELECT Self-Drilling Screw, #12-14 x 1-1/2 in, Black Zinc Plated Steel Hex Head Hex Drive, 2000 PK 1224KWBZ
- ZORO SELECT Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 7000 PK 0816HPF
- DAGGERZ Self-Drilling Screw, #8 x 1-5/8 in, Phosphate Coated Steel Truss Head Phillips Drive, 4000 PK MTSDB08158
- HILLMAN Self-Drilling Screw, #12-14 x 2 in, Epoxy Coated Steel Flat Head Torx Drive 116148
- Zoro Select Self-Tapping Screws