Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet, Aluminum, 1/8 x 6 x 12 In

  • Mfr # 61F.125X6-6

  • Zoro # G4668632


product price: $11.59
/ea

Key Features

Material
Aluminum
Thickness
0.125 in
Temper
T6
Type
Fabricating
Typical Tensile Strength (PSI)
21,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61F.125X6-6
Zoro #
G4668632
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length Tolerance
+/-0.032 in
Length
12"
Width
6"
Width and Length
6 in x 12 in
Width Tolerance
+/-0.005 in
Thickness (Decimal)
0.125 in
Overall Width
6 in
Overall Length
12 in

Details

Item
Aluminum Flat Bar
Material
Aluminum
Temper
T6
Type
Fabricating
Typical Tensile Strength (PSI)
21,000 psi
Thickness Tolerance
+/-0.002 in
Alloy Type
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Alloy Type - Aluminum
6061
Finish
Mill
Tensile Strength
21,000 psi
Mechanical Finish
Mill
Shape
Flat
Material Grade
6061

Description

Aluminum Flat Bar, Aluminum, 6061, T6, Flat, 12 in Overall Length, Length Tolerance +/-0.032 in, 6 in Overall Width, Width Tolerance +/-0.005 in, 0.125 in Thickness, Thickness Tolerance +/-0.002 in, Mechanical Finish Mill, Tensile Strength 21,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.