Sheet, GaroltCE, 24"x24", 0.03125"T, Brw, Opq

  • Mfr # BULK-CS-GCE-14
  • Zoro # G7917890
product price: 
$
17.59
/ea

Key Features

Color
Brown
Material
Garolite CE
Shape
Sheet
Plastic Width
24"
Plastic Length
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-CS-GCE-14
Zoro #
G7917890
UPC #
193005917630
Country of Origin
United States
Color
Brown
Material
Garolite CE
Shape
Sheet
Backing Type
Plain
Standards
UL 94 HB
Friction Coefficient
Not Rated
Impact Strength Rating
Poor
Friction Rating
Not Rated
Thickness Tolerance
(-0.0065" - +0.0065")
Water Absorption
0.02
Clarity
Opaque
Hardness
Rockwell M100
Impact Strength
1.7 ft.-lbs./in.
Tensile Strength Rating
Good
Temperature Range
250 Degrees F
Density
0.049 lbs / cu. in.
Tensile Strength
10,000 psi
Grade
Standard
Water Absorption Rating
Poor
Hardness Rating
Hard
Maximum Temperature
250 Degrees F
Item
CE Fiberglass Epoxy Laminate Sheet
Shell Material
Fiberglass Epoxy Laminate
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Machinability
Good
Grouping
Film Stock
Minimum Temperature
0 Degrees F
Wire Color
Brown

Dimensions

Plastic Width
24"
Plastic Length
24"
Thickness
1/32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-0.25" - +0.25")
Overall Width
24 in
Overall Length
24 in
Length
24 in

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 31/1000 in, Overall Length 24 in, Overall Width 24 in, Tensile Strength 10,000 psi, Maximum Temperature 250 Degrees F, Minimum Temperature 0 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M100, Thickness Tolerance +/-0.008 in, Impact Strength 1.7 ft-lb/in, Standards UL 94 HB, Friction Rating Not Rated, Grade CE, Grouping Film Stock, Hardness Rating Hard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.