Sheet Metal Screw, #6 x 1 in, Plain 18-8 Stainless Steel Flange Hex Head Slotted Drive, 100 PK

  • Mfr # 1WE39

  • Zoro # G2786847


product price:  $6.29
/pk 100, $0.06/ea

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WE39
Zoro #
G2786847
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1 in
Head Dia.
0.250 in
Head Height
0.093 in
Head Width
0.25 in
Thread Size
#6
Maximum Head Width
1/4 in
Maximum Head Height
3/32 in
For Maximum Material Thickness
1/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4, SAE J933, IFI
Meets/Exceeds
ANSI/ASME B18.6.4 and SAE J933 and IFI
Pack Size
Small
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.4, SAE J933
Material Quality Standards
SAE J933
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
Thread Type
Coarse
Material Grade/Class
18-8
Point Type
A

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 in, Head Width 0.25 in, Head Height 0.093 in, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 1/4 in, System of Measurement Inch, Drive Slotted, Point Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products