Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
- Mfr # APD04064
- Zoro # G905106668
product price:Â
$
82.79
/pk of 100, $0.83/ea
Key Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APD04064
- Zoro #
- G905106668
- UPC #
- 707022342896
- Country of Origin
- United States
Dimensions
- Screw Size
- #14
- Fastener Length
- 2 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Combination Phillips/Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Description
COMBO PAN HEAD SELF TAPPING SHEET METAL SCREWS FEATURE LARGE THREADS FOR VERSATILITY, AND ARE USED TO SECURELY ATTACH METAL, WOOD, FIBERGLASS, AND PLASTIC. COMBO PAN HEAD SELF TAPPING SHEET METAL SCREWS PROVIDE A COMMON STYLE THAT CAN BE SUBSTITUTED IN MOST APPLICATIONS FOR ROUND, TRUSS OR BINDING HEADS.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.