Shoulder Screw, M16 Thr Sz, 22 mm Thr Lg, 35 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.200.0035

  • Zoro # G0305089


product price:  $34.59
/pk 5, $6.92/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16
Shoulder Diameter
20 mm
Drive Size
10mm
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M07111.200.0035
Zoro #
G0305089
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16
Shoulder Diameter
20 mm
Shoulder Length
35 mm
Drive Size
10mm
Head Diameter
30 mm
Head Height
14 mm
Thread Length
22 mm
Screw Head Dia.
30.33mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Screw Head Height
14 mm
Shoulder Dia.
20 mm
Diameter Thread Size
M16
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
22 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Meets/Exceeds
ISO 7379
Head Style
Standard
Min. Tensile Strength (PSI)
1,200 N/sq mm
Type
Standard
Temp. Range (F)
-58 Degrees to 302 Degrees
Rockwell Hardness
C39 to C44
Thread Pitch
2 mm
Minimum Temperature
-58 Degrees F
Precision Screw
No
Maximum Temperature
302 Degrees F
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
ISO 7379
Tensile Strength
174,000 psi
Material Grade/Class
Class 12.9
Pack Size
Small Pack

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M16-2, Minimum Thread Length 22 mm, Shoulder Length 35 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products