Zoro Homepage

Silicone Rubber Roll w Adhesive, 40A, 1/8"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-S40-213

  • Zoro # G2416217


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8 in
Width
3 ft
Length
10 ft
Material
Silicone
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-S40-213
Zoro #
G2416217
UPC #
193005343798
Country of Origin
Multiple

Dimensions

Thickness
1/8 in
Width
3 ft
Length
10 ft
Rubber Width
3 ft
Rubber Thickness
1/8 in
Rubber Length
10 ft
Overall Width
3 ft
Overall Thickness
1/8 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Silicone
Color
Red
Backing Type
Adhesive
Durometer
40A
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Tensile Strength (PSI)
1,000 psi
Min. Temp. (F)
-80 Degrees F
Rubber Color
Red
Finish
Smooth
Elongation
400 %
Max. Temp. (F)
500 Degrees F
Standards
ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B
Rubber Material
Silicone
Grade
Food
Density
1.25 g/cc
Water Resistance
Good
Minimum Temperature
-80 Degrees F
Oil Resistance
Fair
Tear Strength
17 N/mm
Compression Set
20 %
Thickness Tolerance
+/-0.017 in
Shape
Roll
Abrasion Resistance
Poor
Chemical Resistance
Good
Texture
Smooth
Adhesive Type
High-Temp
Tensile Strength
700 psi
Minimum Adhesive Temperature
-100 Degrees F
Weather Resistance
Excellent
Maximum Temperature
500 Degrees F
Maximum Adhesive Temperature
500 Degrees F

Description

Rubber Roll, Roll, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 40 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 407, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A & 2B, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 700 psi, Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.