Zoro Homepage

Smooth bore PTFE assy, 1/4 in ID, 24 in L

  • Mfr # SSPTFE-05-05FJCS-05FJCS-24"

  • Zoro # G011935831


product price: $72.49
/ea

Key Features

Standards
SAE 100R 14A
Interior Texture
Smooth
Hose Fitting Material A
Carbon Steel
Hose Fitting Type B
FJIC
Hose Fitting Size B
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPTFE-05-05FJCS-05FJCS-24"
Zoro #
G011935831
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size B
5/16 in
Hose Length
24 in
Hose Dash Size
5
Hose Fitting Size A
5/16 in

Details

Item
Smooth Bore PTFE Assembly
Standards
SAE 100R 14A
Interior Texture
Smooth
Hose Fitting Material A
Carbon Steel
Hose Fitting Type B
FJIC
Hose Conductivity
Non-Conductive
Maximum Working Pressure @ 70F
3,000 psi
Hose Cover Material
304 Stainless Steel
Vacuum Rating
28 inHg
Hose ID
1/4 in
Hose Color
Silver
Hose Fitting Type A
FJIC
Temperature Range
-65 Degrees to 400 Degrees F
Hose Tube Material
PTFE

Description

Smooth bore PTFE assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.