Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snubber, Filter, 1/2In NPT, 20,000psi, SS

  • Mfr # 5TUK8

  • Zoro # G3001241


product price: $28.89
/ea

Key Features

Material
Stainless Steel
Type
Filter
Pressure Range
0 to 20,000 psi
Size (NPT)
1/2 in
Operating Temperature Range
0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5TUK8
Zoro #
G3001241
UPC #
190735532577
Country of Origin
China

Dimensions

Size (NPT)
1/2 in
Connection Size
1/2 in
Head Size
1/2 in
Manufacturer Warranty Length
1 yr
Connection Thread Size
1/2 in
Overall Length
2 1/8 in

Details

Item
Pressure Gauge Snubber
Material
Stainless Steel
Type
Filter
Pressure Range
0 to 20,000 psi
Operating Temperature Range
0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F
Connection Type
NPT
Application
Suppress Pressure
Corrosion Resistant
Corrosion Resistant
Maximum Operating Pressure
20,000 psi
Snubber Type
Filter
Compatible Process Media
Air, Gases, Oil, Steam, Thin Corrosive Liquid, Water
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Maximum
158 Degrees F
Operating Pressure - Maximum
20,000 psi
Connection Thread Type
NPT
Burst Pressure
2,400 psi
Process Media Temperature - Minimum
32 Degrees F
Operating Temperature - Minimum
32 Degrees F
Element Material
316 Stainless Steel

Description

Pressure Gauge Snubber, Connection Size 1/2 in, Connection Type NPT, Operating Temperature Range 0 Degrees to 70 Degrees C, 32 Degrees to 158 Degrees F, Maximum Operating Pressure 20,000 psi, Burst Pressure 2,400 psi, Application Suppress Pressure, Material Stainless Steel, Snubber Type Filter, Corrosion Resistant Corrosion Resistant, Element Material 316 Stainless Steel, Head Size 1/2 in, Manufacturer Warranty Length 1 yr, Number of Pistons Not Applicable, Overall Length 2 1/8 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.