Split Lock Washer, For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 2000 PK

  • Mfr # LWIA0621USA-2000BX

  • Zoro # G8127043


product price:  $229.99
/pk 2000, $0.11/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
1.073 in
Minimum Thickness
0.016 in
Maximum Thickness
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWIA0621USA-2000BX
Zoro #
G8127043
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Outside Diameter
1.073 in
Minimum Thickness
0.016 in
Maximum Thickness
0.016 in
Inside Diameter
0.641 in
Inside Diameter - Maximum
41/64 in
Outside Diameter - Maximum
1 5/64 in

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+0.01 in/0 in
Rockwell Hardness
C38
Color
Yellow
Application
Helps Prevent Loosening
Pack Size
Bulk Pack
Lock Washer Type
Split Lock
For Use With
Bolts and Nuts
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Standard

Description

Split Lock Washer, Standard, 4037 Alloy steel, Finish Zinc Yellow, Fits Bolt Sizes 5/8 In, Inside Dia. 0.641 In, Outside Dia. 1.073 In, Thickness 0.016 In, Thickness Tolerance 0.000/+0.010 In, Rockwell Hardness C38-46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.