Zoro Homepage

Square Bar Stock, Aluminum, 1 in Over. W

  • Mfr # 26162_48_0

  • Zoro # G103044519


product price: $45.79
/ea

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T52
Length Tolerance
+0.125 in/0 in
Standards
AMS QQ-A-200/9, ASTM B221, ASTM B249
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26162_48_0
Zoro #
G103044519
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
1 in
Width and Length
1 in x 48 in
Width Tolerance
+/-0.012 in
Thickness
1 in
Overall Width
1 in
Overall Length
4 ft

Details

Item
Aluminum Square Bar
Material
Aluminum
Finish
Unpolished
Temper
T52
Standards
AMS QQ-A-200/9, ASTM B221, ASTM B249
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Square Bar Stock
Hardness Scale
BHN
Typical Tensile Strength (PSI)
27,000 psi
Alloy Type - Aluminum
6063
Typical Yield Strength (PSI)
21,000 psi
Thickness Tolerance
+/-0.012 in
Typical Hardness
60
Minimum Temperature
1,140 Degrees F
Shape
Square
Heat Treatment
Tempered
Fabrication
Extruded
Yield Strength
21,000 psi
Tensile Strength
27,000 psi
Appearance
Metallic
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6063
Brinell Hardness
60 BHN
Mechanical Finish
Mill

Description

Square Bar Stock, Square Bar Stock, Thickness (Decimal) 1 in, Width and Length 1 in x 48 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221, ASTM B249 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.012 in, Width Tolerance +/-0.012 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.