Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Washer, Fits Bolt Size M36 , Stainless Steel Black Oxide Finish

  • Mfr # Z89M36-316-BX

  • Zoro # G616294685


product price: $161.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
M36
Inside Diameter
46 mm
System of Measurement
Metric
Minimum Thickness
6 mm
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z89M36-316-BX
Zoro #
G616294685
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M36
Inside Diameter
46 mm
Minimum Thickness
6 mm
Maximum Thickness
6.7 mm
Washer Width
75 mm
Washer Length
75 mm

Details

System of Measurement
Metric
Finish
Black Oxide
Dimensional Standards
RoHS Compliant
Item
Square Washer
Material Grade/Class
316
Material
Stainless Steel
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Color
Black
Made in North America
Made in North America
Material Quality Standards
ASTM A276
Type
Square Washer
Hardness
83 HRB
Tensile Strength
75,000 psi
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Black Oxide, For Screw Size M36, Inside Diameter 46 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.