Shop ZORO SELECT
See all product information
Create Account
SS, Reducer, 11/4"x3/4"
- Mfr # 4381010030
- Zoro # G300442002
product price:
$
45.99
/ea
Key Features
Specific Fitting Shape
Eccentric Reducer
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side B Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381010030
- Zoro #
- G300442002
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Eccentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Includes Seal
- No
- Material Grade
- 304
- Fitting Side A Type
- Butt Weld
- Fitting Side B Type
- Butt Weld
- Maximum Operating Pressure
- 275 psi @ 150 Degrees F
- For Pipe Schedule
- Schedule 10
- Includes Pre-Applied Thread Sealant
- No
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Side A Outside Diameter
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
Description
The ZORO SELECT 4381010030 is a stainless steel eccentric reducer fitting designed to connect pipes of different diameters while maintaining a parallel top or bottom surface. Not specified to prevent air pockets or sediment buildup. Fabricated from grade 304 stainless steel and is rated for up to 275 psi at 150°F. It features a butt weld connection on both sides, with Side A having a nominal pipe size of 1 1/4 inches and Side B 3/4 inch, compatible with Schedule 10 pipes.
Key Features:
- Material: 304 Stainless Steel
- Max Operating Pressure: 275 psi at 150°F
- Pipe Fitting Material: Stainless Steel
- Fitting Shape: Eccentric Reducer Coupling
- Connection Types: Butt Weld on both sides
- Fitting Side A Nominal Pipe Size: 1 1/4 in
- Fitting Side B Nominal Pipe Size: 3/4 in
- Fitting Side A Outside Diameter: 1 1/4 in
- Standards: ASTM A403; ASTM A960; ASTM B16.9; MSS SP-43
- Color: Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.