SS, Straight, 3/4"BSPTx1/2"BSPT

  • Mfr # ZUSA-PF-8308
  • Zoro # G200421039
product price: 
$
23.69
/ea

Key Features

Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-8308
Zoro #
G200421039
UPC #
193005123277
Country of Origin
China
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Straight
Max. Steam Pressure
150 psi
Application
Air, Gases, Oils, Potable Water
Color
Silver
Standards
ISO 7-1
Fitting Side A Pipe Threading
14
Material Grade
316
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
150 psi
Fitting Side B Pipe Threading
14
Fitting Side B Gender
Female
Includes Seal
No
Fitting Side B Type
Threaded
Class
Class 150
Gravity Flow
Pressure
Side A Thread Type
BSPT
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side B Thread Type
BSPT
Wire Color
Silver

Dimensions

Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
39 mm
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size A
3/4"-11
Fitting Thread Size B
1/2"-14
Wire Rope Length
39 mm
Length
39 mm

Description

Straight, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 14, 3/4 In.-11, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews