Stainless Steel SHCS, PK10
- Mfr # 2-S-37C-350
- Zoro # G024957301
product price:Â
$
19.29
/pk of 10, $1.93/ea
Key Features
Fastener Length
3 1/2 in
Material
Stainless Steel
Special Features
Threadlocking
Thread Type
Coarse
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-37C-350
- Zoro #
- G024957301
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Material
- Stainless Steel
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Head Texture
- Smooth
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Drive Type
- Socket
Dimensions
- Fastener Length
- 3 1/2 in
- Thread Size
- 3/8"-16
- Head Diameter
- 0.562 in
- Drive Size
- 5/16 in
- Head Height
- 0.375 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Thread Size 3/8 In.-16, Fastener Length 3 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.