Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK25
- Mfr # 2-S-25C-112
- Zoro # G224953929
product price:Â
$
7.59
/pk of 25, $0.30/ea
Sold in multiples of 2Â pks for
$15.18
Key Features
Fastener Length
1 1/8 in
System of Measurement
Inch
Thread Type
Coarse
Type
Socket Head Cap Screw
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-25C-112
- Zoro #
- G224953929
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- System of Measurement
- Inch
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Head Texture
- Smooth
- Material
- Stainless Steel
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Drive Type
- Socket
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 1 1/8 in
- Drive Size
- 3/16 in
- Thread Size
- 1/4"-20
- Head Height
- 0.25 in
- Head Diameter
- 0.375 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 1 1/8 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.