Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK5
- Mfr # 2-S-62C-275
- Zoro # G224951130
product price:Â
$
21.79
/pk of 5, $4.36/ea
Key Features
Head Texture
Smooth
Head Type
Low-Profile Standard
Drive Type
Socket
Thread Size
5/8"-11
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-62C-275
- Zoro #
- G224951130
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Thread Type
- Coarse
- Material
- Stainless Steel
- System of Measurement
- Inch
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 2 3/4 in
- Drive Size
- 1/2 in
- Head Diameter
- 0.938 in
- Head Height
- 0.625 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Thread Size 5/8 In.-11, Fastener Length 2 3/4 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.