Shop SCI
See all product information
Create Account
Pipe Nipple
- Mfr # 4321004650
- Zoro # G223939658
product price:Â
$
10.55
/ea
Key Features
Fitting Side B Gender
Male
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4321004650
- Zoro #
- G223939658
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Metal Pipe Nipple
- Fitting Side B Gender
- Male
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Gender
- Male
- For Pipe Schedule
- Schedule 80
- Specific Fitting Shape
- Straight
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- None
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Fitting Side A Type
- Threaded
- Standards
- ASME B1.20.1, ASME B16.11, ASTM A182
- Fitting Side B Type
- Threaded
- Application
- Acids, Air, Chemicals, Gases, Non-Potable Water, Oils, Potable Water
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Straight, Stainless Steel, None, 304, Class Not Applicable, For Pipe Schedule Schedule 80, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 1/2 in, Male, Threaded, Not Applicable, 14, Not Applicable, 3,000 psi @ 72 Degrees F Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.