Shop ZORO SELECT
See all product information
Create Account
Steel, Straight, 1/8"BSPPx1/8"NPT
- Mfr # ZUSA-PF-7990
- Zoro # G000424599
product price:Â
$
25.99
/ea
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Steel
Standards
ANSI B31.1
Hex Size
3/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-7990
- Zoro #
- G000424599
- UPC #
- 193005128005
- Country of Origin
- China
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Steel
- Item
- Metal Pipe Straight
- Standards
- ANSI B31.1
- Color
- Silver
- Application
- Air, Oils, Gases, Non-Potable Water
- Maximum Operating Pressure
- 6,100 psi
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 27
- Finish/Coating
- Galvanized
- Includes Seal
- No
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Pipe Threading
- 28
- Low Lead Compliance Level
- Not Compliant
- For Pipe Schedule
- Schedule 160
- Side B Thread Type
- NPT
- Manufacture Location
- Globally Sourced
- Material Grade
- AISI 1045
- Side A Thread Type
- BSPP
- Wire Color
- Silver
Dimensions
- Hex Size
- 3/4 in
- Overall Length
- 1 3/32 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Thread Size A
- 1/8"-28
- Fitting Thread Size B
- 1/8"-27
- Wire Rope Length
- 1 3/32 in
- Length
- 1 3/32 in
Description
Straight, Steel, Galvanized, AISI 1045, For Pipe Schedule Schedule 160, 1/8 in, Female, Threaded, 28, 1/8 In.-28, 1/8 in, Male, Threaded, 27, 1/8 In.-27, 6,100 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.