Shop ZORO SELECT
See all product information
Create Account
Pipe, SS, 1/8", NPTxNPT, 6ft
- Mfr # ZUSA-PF-2999
- Zoro # G101771882
product price:Â
$
78.99
/ea
Key Features
Wall Thickness
0.068 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-2999
- Zoro #
- G101771882
- UPC #
- 193005425890
- Country of Origin
- China
- Item
- Pipe
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Material Grade
- 316
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Schedule
- Schedule 40
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -40 Degrees F
- Maximum Operating Temperature
- 392 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.068 in
- Outside Diameter
- 13/32 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 6 ft
- Inside Diameter
- 17/64 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Pipe,SS,1/8",NPTxNPT,6ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.