Shop ZORO SELECT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Strapping, 1,275 lb, 3,665 ft
- Mfr # 52YU46
- Zoro # G7509568
product price:Â
$
284.99
/ea
Key Features
Includes
Plastic Tote
Color
Black
Break Strength
1,275 lb
Standards
D3953-15
Strapping Thickness
0.017 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52YU46
- Zoro #
- G7509568
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Steel Strapping
- Includes
- Plastic Tote
- Color
- Black
- Break Strength
- 1,275 lb
- Standards
- D3953-15
- Carbon Level
- Low Carbon
- Heat Treated
- Yes
- AAR Approved
- No
- Strapping Wind
- Oscillated
- Coil Weight
- 100 lb
- Strapping Application
- Standard Duty Steel
- ASTM Standard
- D3953-15
- Strapping Material
- Steel
- Strapping Color
- Black
Description
Steel Strapping, Strapping Application Standard Duty Steel, Strapping Width 1/2 in, Strapping Thickness 0.017 in, Break Strength 1,275 lb, Strapping Length 3,665 ft, Strapping Wind Oscillated, Core Diameter 16 in, AAR Approved No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.