Zoro Homepage

Stem Caster, 7/16" Stem Dia., 325 lb. Ld

  • Mfr # P12S-R040D-SG1-WB

  • Zoro # G1626071


product price: $18.59
/ea

Key Features

Caster Stem Type
Friction Ring Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
5 in
Load Rating
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12S-R040D-SG1-WB
Zoro #
G1626071
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
5 in
Stem Length
1-7/16 in
Wheel Dia.
4 in
Overall Height
5 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1-7/16 in
Swivel Radius
3-1/4 in

Description

Stem Caster, Swivel Caster with Brake, 240 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 in Mounting Height, Delrin, 7/16 in x 1-7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.