Shop All Step Stools
Zoro Select
Step Stool, White, Load Capacity 225 lb
Mfr # 803CJ6
Zoro # G110881244
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type Type II
- Base Depth 19 1/8 in
- Bottom Width 17 3/4 in
- Color White
- Load Capacity 225 lb
Product Information
- Brand Zoro Select
- MFR # 803CJ6
- Zoro # G110881244
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 19 1/8 in |
Bottom Width | 17 3/4 in |
Overall Height | 28 1/8 in |
Top Step Depth | 9 in |
Top Step Height | 18 5/16 in |
Closed Height | 32 7/16 in |
Manufacturers Warranty Length | 1 yr |
Closed Depth | 4 in |
Step Width | 9 in |
Details
Description
Steel Step Stool,2 Step,225 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- CHECKERS 6-1/4 in. Urethane Wheel Chock in Orange (UC1700)
- HYTROL CONVEYORS Hytrol 10 Ft. - 18"W - 1.9" Dia. Galvanized Rollers - 15" Between Rails - 3" Roller Centers (10FT-19GSR-15-3)
- CASTERHQ 4"x1-1/4" Swivel Caster, Gray Polyurethane ON POLYOLEFIN CORE Wheel (24CS414PPU34X-02)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Black (5M656)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ58)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- ZORO SELECT 3 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ59)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ60)
- HAILO 2 Steps, Steel Step Stool, 330 lb. Load Capacity, White (4342-001)
- Zoro Select Ladders