Street 90 deg, 3/4", 150,316, Thrd Heavy
Mfr # 4381037040
Zoro # G1564460
product price: $9.99
/eaKey Features
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381037040
Zoro #
G1564460
UPC #
092201366696
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
3/4"
Details
Specific Fitting Shape
90 Degree Street Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Street Elbow
Standards
ANSI B1.20.1, ASTM A351
Fitting Side B Gender
Male
Fitting Side A Type
NPT
Class
Class 150
Fitting Side B Type
NPT
Color
Silver
Description
90 Degrees Street Elbow, Stainless Steel, Class Class 150, NPT, Male, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.