Shop All Strut Channels
Zoro Select
Strut Channel, 4 ft. L, Standard, Aluminum
Mfr # FS-500 AL 48.00
Zoro # G2388255
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strut Channel Style Standard
- Slot Type Solid Walls
- Length 4 ft
- Strut Channel Size 1-5/8 in x 13/16 in
- Strut Channel Material Aluminum
Product Information
- Brand Zoro Select
- MFR # FS-500 AL 48.00
- Zoro # G2388255
- Country of Origin United States
- Category Strut Channels
Dimensions
Length | 4 ft |
Strut Channel Size | 1-5/8 in x 13/16 in |
Hole Size | No Holes |
Size | 1 5/8 in x 13/16 in |
Length (Straight Wireway) | 4 ft |
Overall Length | 4 ft |
Overall Width | 1 5/8 in |
Strut Size | 1 5/8 in W x 13/16 in H |
Overall Height | 13/16 in |
Details
Description
Strut Channel - Solid Wall, Slot Type Solid, Size 1 5/8 in x 13/16 in, Overall Length 4 ft, Overall Height 13/16 in, Overall Width 1 5/8 in, Aluminum, Gauge 14 ga, Hole Size No Holes, Load Capacity 220 lb, Hole Spacing No Holes, Style Single, Channel Type Solid, Thickness 1/16 in, Silver, Finish Plain, FS-500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Accessory Pack, Steel (25AM-AP)
- RACO Set Screw Connector, 2" Conduit (2608)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- SQUARE D Thermal Unit, 10.90 to 12.10A (A16.2)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, Blk Paintd Steel (FS-200SS FBK 18.00)
- ZORO SELECT Strut Chan, 10 ft. L, Half Slottd, 14 Gauge (FS-500SS AL 120.00)
- ZORO SELECT Strut Chan, 10 ft. L, Back to Back, 12 ga. (FS-201SS FBK 120.00)
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Solid, Aluminum (FS-200 AL 18.00)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Blk Paintd Steel (FS-200 FBK 36.00)
- ZORO SELECT Strut Chan, 4 ft.L, Wht Paintd Steel, Solid (FS-500 WT 48.00)
- ZORO SELECT Strut Channel, 4 ft. L, Aluminum, 12 Gauge (FS-200SS AL 48.00)
- Zoro Select Strut Channels