Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SW Outlet, Low Temp Steel, FSW, 1/2in.

  • Mfr # 100741350271

  • Zoro # G8176996


product price: $20.99
/ea

Key Features

Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Socket Weld Outlet
Pipe Fitting Schedule/Class
Class 3000
Pipe Size
1/2"
Max. Pressure
3000 psi @ 100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100741350271
Zoro #
G8176996
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Tube Size
1/2"
Overall Length
1 in
Fitting Side A Outside Diameter
1 1/4 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Item
Socket Weld Outlet
Pipe Fitting Material
LF2 Low Temperature Steel
Specific Fitting Shape
Socket Weld Outlet
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi @ 100 Degrees F
Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Socket Weld Outlet
Basic Pipe Fitting Material
Metal
Fitting Connection Type
FSW
Basic Pipe Fitting Shape
Sockolet
Standards
ASME B16.11, ASME B16.9, ASME B31.1, ASTM A-350/ASME SA-350MSS SP-97
Class
Class 3000
Fitting Side A Type
Socket
Fitting Side B Type
Socket
Includes Seal
No
Application
Natural Gas, Non-Potable Water, Oil
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Phosphate
Fitting Side B Gender
Female
Material Grade
LF2
Fitting Side A Gender
Female
Maximum Operating Pressure
3,000 psi @ 100 Degrees F

Description

Outlet, Steel, Phosphate, LF2, Class Class 3000, 1/2 in, Female, Socket, 1 1/4 in, 1/2 in, Female, Socket, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.