Zoro Homepage

Swivel NSF-Listed Plate Caster, Polyurethane, 3-1/2in, 350lb

  • Mfr # P12SX-UP035D-12

  • Zoro # G4594003


product price: $37.29
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P12SX-UP035D-12
Zoro #
G4594003
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 1/2 in
Wheel Width
1 1/4 in
Mounting Height
4 11/16 in
Mounting Plate Size
2-1/2in x 3-5/8in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Stem Dia.
No Stem
Overall Height
4-11/16in
Swivel Radius
3 in
For Axle Dia.
3/8 in
Overall Wheel Width
1 1/4 in
Outside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3.063 in
Inside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.813 in
Mounting Plate Length
2 1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
325 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Delrin
Wheel/Tread Color
Gray
Wheel Hardness Rating
55 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Caster Plate Hole Pattern
C
Extended Lead
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Caster Temp. Range Available
Yes
Frame Finish
Polished
Thread Guards
No
Replacement Wheel
Mfr. No. P-UP-030X013/038DX
Wheel Color
Gray
Caster Brake Included
No
Caster Stem Type
No Stem/Plate Included
Standards
RoHS, ICWM, NSF
Includes
Dust Cover Grease Seal
Tread
Standard
Tread Color
Gray
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Swivel Construction
Kingpin
Load Rating Range
Light-Medium Duty
Swivel Lock Type
No Lock Included
Series
P12X Series
ESD Conductive
No
Load Capacity
250 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Compatible With
P-UP-035X013/050D
Load Capacity - Maximum
250 lb
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Wheel Bearing Material
Delrin
Caster Features
Corrosion-Resistant
Wheel Core Type
Solid
Mounting Hole Type
Slot
Operating Temperature Range
-40 Degrees to 180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F

Description

Swivel, Plate Caster, Load Rating 325 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 1/2 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.