Swivel Plate Caster, Glass Nylon, 8 in, 770 lb, D

  • Mfr # LI-POHI 200G-FI

  • Zoro # G6479785


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI-POHI 200G-FI
Zoro #
G6479785
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/4 in
Mounting Plate Size
3-3/8in x 3-15/16in
Mounting Plate Thickness
7/64in
Mounting Bolt Dia.
3/8 in
Overall Height
9-1/4in
Stem Dia.
No Stem
Swivel Radius
165 mm
Outside Slot Spacing - Length
4.125 in
For Axle Dia.
12 mm
Inside Slot Spacing - Width
2.969 in
Overall Wheel Width
2 in
Mounting Plate Length
4 5/16 in
Outside Slot Spacing - Width
3.156 in
Inside Slot Spacing - Length
4.125 in

Details

Item
Swivel Caster with Total Lock
Caster Sub-Type
Swivel
System of Measurement
Metric
Wheel/Tread Material
Nylon
Caster Brake Type
Total Lock
Load Rating
770 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Gray
Wheel Hardness Rating
85 shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Gray
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
80 mm x 105 mm
Inside Bolt Hole Spacing
75 mm x 105 mm
Caster Plate Hole Pattern
D
Replacement Wheel
Mfr. No. POHI 200/20G
Standards
RoHS, ICWM
Frame Finish
Zinc Plated
Wheel Color
Gray
Caster Temp. Range Available
No
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
Yes
Application
High Temperature, Food Industry / Bakeries
Extended Lead
No
Thread Guards
No
Includes
Stop-Fix Total-Lock Brake
Tread Color
Black
Tread
Standard
Wheel Core Material
Glass Filled Nylon
Includes Thread Guards
No
Swivel Lock Type
Total Lock
Swivel Raceway Type
Double Ball
Swivel Construction
Kingpin
Load Rating Range
Light-Medium Duty
Wheel/Tread Hardness Rating
Hard
Load Capacity
350 kg
Series
LI Series
ESD Conductive
No
Resistant To
High Temperature, High Chemical Resistance To Many Aggressive Substances
Compatible With
POHI 200/20G
Load Capacity - Maximum
770 lb
Caster Features
Corrosion-Resistant
For Surface Type
Asphalt, Ceramic, Grease, Oil, Rubber, Steel, Tile, Vinyl, Wood
Brake Location
Rear
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Operating Temperature Range
-25 Degrees To 250 Degrees C

Description

Swivel, Plate Caster, Load Rating 770 lb, Swivel Lock Type Total Lock, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.